CNC plasma systems

Scroll down

System configuration -
Components from reputable manufacturers

Wurth CNC Plasma systems are characterized by highly ranked components from the world's leading manufacturers in the field of electronics, mechanics, automation and IT.

Industrial CNC machines
WIDE RANGE OF WORK SURFACES

Portable, stable and bridge CNC Plasma systems


OPEN VIDEO

DEFINING THE CONFIGURATION OF CNC PLASMA SYSTEM
ACCORDING TO YOUR NEEDS

The type of CNC unit, the power of the plasma source, the method of gas filtration, the dimensions of the desktop and the choice of CAM software together define the cost-effectiveness and level of functionality of the CNC system configuration.

The Wurth engineering team will find the ideal solution for your needs.

Portable CNC units - WSC

Occasional cutting and field work:
Hypertherm Powermax
4 - 22mm
Water table.
Worksurface:
1.2 x 2.5m
1.5 x 3m
1.5 x 6m
Download

Stable CNC units - WSC SP

Serial cutting:
Hypertherm Powermax
0.5 - 25mm
Water table.
Worksurface:
1.25 x 1.25m
1.5 x 3m
Additional HVAC models
with gas filtration.
Download

Stable CNC units - WSC LP

Serial cutting:
Hypertherm Powermax
or Max Pro 200
0.5 - 32mm
Water table or filtration chambers.
Worksurface:
2 x 4m
4 x 6m
Download

Deatiled quality control
DURING PRODUCTION AND INSTALLATION

During the production of Wurth CNC systems, the most advanced devices are used to measure the correctness and accuracy of the installation of all components.

Multi-stage quality control includes testing all machine performance before delivery.

Sofisticated
nesting software

Developed by the famous Italian company - Libellula

Over 30 years of experience in developing CAM software for CNC cutting. Highly sophisticated, user-friendly software for automated production of cutting lists enables maximum material savings and full utilization of CNC system performance. The software enables the preparation of parameters for cutting the most complex shapes with optimization and calculation of operating costs, report generation and a whole set of additional functionalities that increase the speed of work and the degree of automation of the whole process.

CNC MACHINE
CONTROL SYSTEM

PRECISION, DURABILITY AND FUNCTIONALITY AFTER MANY YEARS OF USE

The control system is based on an industrial computer with advanced technical characteristics and capabilities that greatly facilitate the work of the operator on the machine.

A large selection of additional options enables the highest cutting quality and savings during the cutting process.

HYPERTHERM - A RELIABLE PARTNER
OF WURTH CNC PLASMA SYSTEMS

Depending on the required cutting thickness and the desired cut quality class, we define the type and model of the Hypertherm plasma unit.

LONG LIFE
OF TORCH CONSUMABLES

High cutting performance thanks to patented Hypertherm technology.

Professional training, machine maintenance and regular service guarantee low operating costs.

PLAZMA UNITS
HYPERTHERM


POWERMAX 30 AIR

Integrated compressor.
Manual cutting - field work.
Download

POWERMAX 45XP

Cutting thickness at breakthrough:
max. 10mm

Download

POWERMAX 65

Cutting thickness at breakthrough:
max. 12mm
Download

POWERMAX 85

Cutting thickness at breakthrough:
max. 16mm
Download

POWERMAX 105

Cutting thickness at breakthrough:
max. 22mm
Download

POWERMAX 125

Cutting thickness at breakthrough:
max. 25mm
Download

MAXPRO 200

Cutting thickness at breakthrough:
max. 32mm
Download

CNC PLASMA SYSTEMS
BRIDGE TYPE

Wide range of cutting options

Working width:
2.2 - 3m
Working length:
4 - 12m

Additional installation option for gas cutting torches.

INSTALLATION - TRAINING
WARRANTY

CONSTANT MONITORING OF MACHINE OPERATION

Monitoring of machine operation during warranty validity.

INSTALLATION AND ADJUSTMENTS OF ALL MACHINE PARAMETERS

Machine installation, testing and adjustment of all operating parameters based on specific requirements and system applications.

MACHINE UNLOADING CONTROL

Each offer includes monitoring and development of a detailed unloading plan by the Würth engineering team.

Wurth engineering team support

Visit of the engineering team within 48 hours, ON-LINE diagnostics and support.

BASIC AND ADDITIONAL TRAINING OF EMPLOYEES

Issuance of official certificates of completed training for proper, safe operation and maintenance.

SAFETY AT WORK

Fulfillment of all valid standards and regulations of safety at work.

WARRANTY

3 years warranty + regular services according to the defined calendar.

INSTRUCTIONS AND ADDITIONAL EXPLANATIONS IN SERBIAN

Printed and digital format, video instructions available.

REGULAR SERVICE

CHECK OF DAILY MAINTENANCE BY THE OPERATOR

LUBRICATION AND CLEANING OF THE MACHINE

CHECK PARAMETERS AND WORKING ARCHIVES OF THE MACHINE

INSPECTION OF ELECTRICAL SYSTEMS AND INSTALLATIONS

CHECK THE EXTERNAL DEVICES OF THE MACHINE

CHECKING THE WORKING SYSTEM OF THE MACHINE

SCHEDULE A PRESENTATION

Take the opportunity to learn more about the Wurth CNC program and the application of modern technologies in order to improve your production.